Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ A10 Series Articulated Arm Stereo Zoom Microscope
SDP

Catalog No. A10MV2 Shop All Laxco Inc Products
Change view
Click to view available options
Magnification Power:
11X to 357X (68.5 cm (27 in.) monitor)
Resolution:
100μm - 4.2μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Resolution
A10MV2 11X to 357X (68.5 cm (27 in.) monitor) 100μm - 4.2μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A10MV2 Supplier Laxco™ Supplier No. A10MV2

missing translation for 'validMainframeMsg'

Laxco™ A10 Series Articulated Arm Stereo Zoom Microscope design allows movement range for those applications where optics need to be moved over specimen in practically every conceivable position. Both vertical and horizontal reach all nearly any size object to be viewed.

Stand

  • Smooth, fluid movement
  • Impressive 27.5cm (10.8 in.) reach
  • Reaches 23.8cm (9.38 in.) in vertical height
  • Clamps onto surfaces up to 7.5cm (2.99 in.) thick
  • Hydraulic arm to easily adjust height Hydraulic arm to easily adjust height

Optics

  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
  • Smooth, continuous parfocal zoom
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)

Light Source

  • Infrared filter placed directly in front of bulb reduces IR light rays that produce heat at sample
  • 91.4cm (36 in.) fiber optic light ring lamp cascades 150w of homogenized light down onto large working surface
  • Fan cooled and thermal fuse protected
  • Heat shield, hinged lid allows for easy access to replacing bulb and protection from bulb heat
  • Large neural knob securely locks light guides in place

LCD Viewer

  • Live video displayed on vibrant 16.2cm (6.4 in.) LCD
  • Compatibility with Windows 8, 32 bit and older versions of Windows
  • Capture, annotate, measure, and draw through Micron software (included) when connected to a PC
  • Stand-alone design, with RCA video output
  • Broad range in magnification from 3.2X to 100X
  • Smooth, continuous parfocal zoom

Digital

  • Binocular and trinocular (for camera) options
  • High-resolution USB 2.0, 3MP Camera
  • Capture, annotate, measure, and draw through Micron software (included)
  • Broadest range in magnification from 11X to 357X
  • Compatibility with Windows 8, 64 bit and older versions Windows

Certifications

Quality Proformance Certification

Specifications

Resolution 100μm - 4.2μm
Magnification Power 11X to 357X (68.5 cm (27 in.) monitor)
Field of View 54 to 1.68 mm
Zoom Range Ratio: 32:1
Warranty 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Product Type Stereo Microscope
For Use With (Application) Dissections, Forestry applications, Plant botany, Geology, Entomology
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.