Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VGuard™ A11A3 Series Powder-Free Nitrile 3.5 mil Exam Gloves, Black
Description
Includes
Case of 1000
- Nitrile
- Powder Free
- Non-Sterile
- Ambidextrous
- Exam Grade
- Color: Black
- Texture: Fingertip
- Palm Thickness: 2.2 mil
- Fingertip Thickness: 3.5 mil
- Length: Standard (24 cm)
- Cuff: Beaded
- 100 Gloves/Box; 10 Boxes/Case
Specifications
Specifications
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.5 mil |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 2.2 mil |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?