Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VGuard™ A18A1 Series Powder-Free Nitrile 4.0 mil Exam Gloves, Blue
Description
- Nitrile
- Powder Free
- Non-Sterile
- Ambidextrous
- Exam Grade
- Chemo Rated
- Color: Blue
- Texture: Fingertip
- Palm Thickness: 3.0 mil
- Fingertip Thickness: 4.0 mil
- Length: Standard (24 cm)
- Cuff: Beaded
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4.0 mil |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?