Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vguard™ A1EA6 Series Powder-Free Nitrile Glove

Catalog No. 17010007
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-010-007 Small
17-010-009 Large
17-010-010 X-Large
17-010-011 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-010-007 Supplier Vguard™ Supplier No. A1EA61
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

High Visibility Orange Nitrile 6 mil Exam Gloves provide protection against chemicals and abrasives. Durable, puncture-resistant nitrile for a comfortable fit and feel.

  • Nitrile
  • Powder Free
  • Non-Sterile
  • Ambidextrous
  • Exam Grade
  • Color: Orange
  • Texture: Finger and Palm
  • Palm Thickness: 5.0 mil
  • Fingertip Thickness: 6.0 mil
  • Length: Standard (24 cm)
  • Cuff: Beaded
  • Small through X-Large: 100 Gloves/Box
  • XX-Large: 90 Gloves/Box

Specifications

Accelerator Free No
Applications Industrial
AQL 1.5
Color Orange
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.0 mil
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.0 mil
Powdered Powder Free
Size Small
Sterility Non-sterile
FDA 510 (k) Yes
Length (English) 9.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.