Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ARCTIC A25 Refrigerated Circulators
GSA_VA

Catalog No. 13265305 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
17 L/min.
20 L/min.
24 L/min.
Controller Type:
AC150
AC200
PC200
SC100
SC150
SC150L
Voltage:
115 V
230 V
Frequency:
50 Hz
60 Hz
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Controller Type Voltage Frequency
13-265-305 20 L/min. AC150 230 V 50 Hz
13-874-895 17 L/min. SC100 115 V 60 Hz
13-874-896 17 L/min. SC150 115 V 60 Hz
13-874-897 17 L/min. SC150L 115 V 60 Hz
13-874-898 20 L/min. AC150 115 V 60 Hz
13-874-899 20 L/min. AC200 115 V 60 Hz
13-874-900 24 L/min. PC200 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-265-305 Supplier Thermo Scientific™ Supplier No. 1555251
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Provide efficient cooling for open and closed applications with refrigerated circulators, for temperatures ranging from -25° to +200°C and 12 L maximum bath volume.

The Thermo Scientific™ A25 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -25° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.17 gal.
Controller Type AC150
Capacity (Metric) 12 L
Certifications/Compliance CE/ROHS/WEEE
Cooling Capacity 500 W
Flow Rate 20 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range -25°C to +150°C
Max. Pressure 475 mbar/6.89 psi
Safety Class 3/FL
Temperature Stability 0.01°C
Thermostat AC150
Dimensions (L x W x H) 19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English) 19 in.
Length (English) Interior 7.2 in.
Length (Metric) 48.3 cm
Length (Metric) Interior 18.4 cm
Width (English) 10.7 in.
Width (English) Interior 6.8 in.
Width (Metric) 27.3 cm
Width (Metric) Interior 17.3 cm
Height (English) 28 in.
Height (Metric) 71.1 cm
Depth (English) Interior 8 in.
Depth (Metric) Interior 20.4 cm
Weight (English) 79.5 lb.
Weight (Metric) 36.1 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.