Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ARCTIC A25B Refrigerated Circulators
GSA_VA

Catalog No. 13874910
Change view
Click to view available options
Flow Rate:
17 L/min.
20 L/min.
Controller Type:
AC150
AC200
SC100
SC150
Voltage:
115 V
Frequency:
60 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Controller Type Voltage Frequency
13-874-910 17 L/min. SC100 115 V 60 Hz
13-874-911 17 L/min. SC150 115 V 60 Hz
13-874-912 20 L/min. AC150 115 V 60 Hz
13-874-913 20 L/min. AC200 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-910 Supplier Thermo Scientific™ Supplier No. 1524258
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

A25B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -25° to +200°C and 21L maximum bath volume.

The Thermo Scientific™ A25B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -25° to +200°C and maximum bath volume of 21 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD, ADVANCED, or PREMIUM controller to meet capacity and temperature ranges various application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.46 to 0.73 cu. ft.
Controller Type SC100
Capacity (Metric) 13 to 21 L
Certifications/Compliance CE/ROHS/WEEE
Cooling Capacity 500 W
Flow Rate 17 L/min.
Temperature Range -25°C to +100°C
Max. Pressure 300 mbar/4.35 psi
Safety Class 1/NFL
Temperature Stability 0.02°C
Thermostat SC100
Dimensions (L x W x H) 21.3 x 12.8 x 29.1 in. (54.1 x 32.4 x 74 cm)
Length (English) 21.3 in.
Length (English) Interior 9.6 in.
Length (Metric) 54.1 cm
Length (Metric) Interior 24.4 cm
Width (English) 12.8 in.
Width (English) Interior 8.8 in.
Width (Metric) 32.4 cm
Width (Metric) Interior 22.4 cm
Height (English) 29.1 in.
Height (Metric) 74 cm
Depth (English) Interior 9.2 in.
Depth (Metric) Interior 23.3 cm
Weight (English) 93.1 lb.
Weight (Metric) 42.3 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.