Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Coil with Variable Number of Turns per Unit Length
SDPSCI_ED

Catalog No. S97700 Shop All 3B Scientific Products
Change view
Click to view available options
Diameter (English) Outside:
2.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outside
S97700 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97700 Supplier 3B Scientific™ Supplier No. U8496175
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For the investigation of magnetic flux density of cylindrical coils as a function of the number of turns per unit length.

  • Teslameter measures number of winding turns per unit length with Hall sensor
  • Field lines alignment determined by compass
  • Insertable plastic strip is used to mount a compass
  • Coil mounted on any 10-mm stand rod
  • Number of turns: 30

Order Info

Length: 80 to 450mm, Diameter: 70mm, Weight: approx. 410g

Specifications

For Use With (Application) For the investigation of magnetic flux density of cylindrical coil as a function of the number of turns per unit length
Diameter (Metric) Outside 7 cm
Diameter (English) Outside 2.75 in.
Product Type Coil
Includes Variable number of turns per unit length
Length (English) 3.149 to 17.71 in.
Length (Metric) 8 to 45 cm
Weight (Metric) 1.15 kg
Weight (English) 2.54 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.