Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems A60 F Stereo Microscope with Flexarm Stand

Catalog No. 01672675 Shop All Leica Microsystems Products
Change view
Click to view available options
Head Style:
Binocular, 35° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-672-675 Binocular, 35° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-675 Supplier Leica Microsystems Supplier No. 8122681
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Leica A60 F stereo microscope offers exceptional clarity and flexibility for inspection and rework tasks. Its Flexarm stand enables easy positioning, while superior optics enhance efficiency and accuracy in various workspaces. Ideal for professionals seeking a reliable and flexible solution.

The Leica A60 S stereo microscope with boom stand is tailored for inspection and rework applications. Crafted for professional use, this microscope boasts superior optics and a flexible boom stand, delivering unparalleled clarity and adaptability. The boom stand ensures effortless positioning, making it an indispensable tool for intricate rework tasks and detailed inspections. Elevate your workmanship with the Leica A60 S, a reliable stereo microscope meticulously designed to enhance efficiency and accuracy in the dynamic realms of inspection and rework.

  • 6:1 zoom ratio
  • Zoom range: 5x-30x
  • 122 mm working distance
  • Ergonomic 38° viewing angle
  • Max. 46 mm field of view
  • Unique depth of field (zoom optics is based on the concept of the Leica patent of Leica FusionOptics™)
  • Patented, anti-static plastic covers: Leica ZeroStat with exchangeable protection glass
  • 2x 10x/23 high eye point eyepieces with adjustable diopters and eyecups
  • LED ring light with Leica designed focus lens for homogeneous and bright illumination, approx. 50 000 operating hours, approx. 5600K colour temperature
  • Diffusor to reduce reflections (removable)
  • Universal power supply, 100V-240V
  • Inclinable focus arm, 50 mm travel range, incl. swing arm stand
Includes:
  • 10450310 Leica A60 S
  • 10450337 Polarisation set for LED3000 RL
  • 10445661 Power cable, 2m, USA
TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Magnification Power 5X to 30X
Objective Types Plan Apochromatic
Product Type Educational Microscope
Head Style Binocular, 35° Inclined
Lighting Type LED, Reflected Illumination
Eyepiece WF 10X/23 mm, Adjustable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.