Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Simpson Plunger Pump Kit, 3,400 psi, Metal, GHT

Catalog No. 502836609
Encompass

This Simpson plunger pump kit is designed for gas pressure washers, offering a maximum pressure of 3,400 psi. Constructed from durable metal, it features a GHT connection type and an overall length of 10 inches.

  • Plunger pump kit for gas pressure washers.
  • Constructed from durable metal.
  • Provides a maximum pressure of 3,400 psi.
  • Measures 10 inches in overall length.
  • Features GHT thread type.

Catalog No. 50-283-6609 Supplier MSC Supplier No. 49039894
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Simpson plunger pump kit is designed for gas pressure washers, offering a maximum pressure of 3,400 psi. Constructed from durable metal, it features a GHT connection type and an overall length of 10 inches.

  • Plunger pump kit for gas pressure washers.
  • Constructed from durable metal.
  • Provides a maximum pressure of 3,400 psi.
  • Measures 10 inches in overall length.
  • Features GHT thread type.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.