Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Aalborg Digital Mass Flowmeter

Catalog No. 111003134 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Flow Rate Range:
0 to 1 LPM
0 to 10 LPM
0 to 100 mL/min.
0 to 200 mL/min.
0 to 5 LPM
0 to 50 mL/min.
0 to 500 mL/min.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Range
11-100-3134 0 to 50 mL/min.
11-100-3135 0 to 100 mL/min.
11-100-3148 0 to 200 mL/min.
11-100-3136 0 to 500 mL/min.
11-100-3137 0 to 1 LPM
11-100-3138 0 to 5 LPM
11-100-3139 0 to 10 LPM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-100-3134 Supplier MilliporeSigma™ Supelco™ Supplier No. 503894
Add to Cart
Add to Cart

Use to measure gas flow rates for common GC gases

  • NPT fittings on both the inlet and outlet allow for in-line installation to provide continuous measurements
  • Unit can also be used as a hand-held unit by attaching a short length of flexible tubing to the inlet
  • Optimal Pressure Operation: 20 psi (1.4 bar)
  • Inlet/Outlet: 1/4 in. Compression Fittings
  • Display is tiltable more than 90°
  • Input power: 12 to 26 VDC
TRUSTED_SUSTAINABILITY

Specifications

Type Flowmeter
Accuracy ±1% (Full Scale)
Gas Type Air, Argon/Methane, Carbon Dioxide, Helium, Hydrogen, and Nitrogen
Pressure Rating 1000 psig
Display Digital LCD
Flow Rate Range 0 to 50 mL/min.
For Use With (Application) Measuring Gas Flow Rates for Common GC Gases
Power Supply Details External Battery, Charge Battery Using 110 or 230 VAC Charger (Sold Separately)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.