Learn More
Description
ABC extinguishers utilize a specially fluidized and siliconized mono ammonium phosphate dry chemical which chemically insulates Class A fires by melting at approximately 350°F and coats surface to which it is applied. It smothers and breaks the chain reaction of Class B fires and will not conduct electricity back to the operator.
- Stored pressure design
- Dependable drawn steel cylinders
- Durable high gloss polyester powder paint
- Anodized aluminum valve body
- Anodized aluminum handle and lever
- Temperature range: -65°F to 120°F
Specifications
Specifications
| Product Type | Fire Extinguisher |
| Material | Aluminum |
| Dimensions (L x W x H) | 7 x 10.3 x 23.3 in. (17.7 x 26 x 59.1 cm) |
| Discharge Time | 30 sec. |
| Height (English) | 23.3 in. |
| Height (Metric) | 59.1 cm |
| Includes | Wall bracket |
| Length (English) | 7 in. |
| Length (Metric) | 17.7 cm |
| Model | A411 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.