Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovative Medical Technologies, Inc ABG Mixing Sticks

Catalog No. 22037289
Change view
Click to view available options
Quantity:
500 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-037-289 500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-037-289 Supplier Innovative Medical Technologies, Inc Supplier No. 110007
Add to Cart
Add to Cart

For plastic blood gas capillaries.

  • Magnetic stainless-steel mixing stick ensures uniform blood sample mixing
  • Precision dimension: 0.7 x 9 mm
  • Suitable for laboratory and diagnostic use

Specifications

Type Mixing Paddle
Quantity 500 Pk.
Height (Metric) 9 mm
Width (Metric) 0.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.