Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abnova™ DAPI (4',6-diamidino-2-phenylindole) Counterstain

Catalog No. 89028829 Shop All Abnova Corporation Products
Change view
Click to view available options
Quantity:
2 x 0.5 mL
Concentration:
1500ng/mL
15ng/mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Concentration
89-028-829 2 x 0.5 mL 15ng/mL
89-028-830 2 x 0.5 mL 1500ng/mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 89-028-829 Supplier Abnova™ Supplier No. U0030
Add to Cart
Add to Cart

Recommended counterstain for FISH applications

DAPI Counterstain - 150ng/mL

  • Recommended counterstain for FISH probes
  • Lower concentration of DAPI provides a weaker stain
  • Usually preferred with smaller probe signals such as FISH probes
DAPI Counterstain - 1500ng/mL
  • Recommended counterstain for a more intense DAPI stain
  • Provides more distinct DAPI banding patterns than achievable with 150ng/mL counterstain
  • Useful for applications such as staining of nuclear DNA in paraffin sections

Fluorescent In Situ Hybridization (Cell)

Specifications

Content And Storage Store at 4°C in the dark.
Description DAPI is the recommended counterstain for FISH probes. This concentration of DAPI provides a weaker DAPI stain usually preferred with smaller probe signals such as FISH probes.
Concentration 15ng/mL
For Use With (Application) Fluorescent In Situ Hybridization (Cell)
Product Type DAPI Counterstain (150ng/ml)
Quantity 2 x 0.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.