Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX™ Professional ABNPF Textured Black Nitrile Gloves
GREENER_CHOICE

Catalog No. 19227061
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-061 Small
19-227-062 Large
19-227-063 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-227-061 Supplier AMMEX™ Professional Supplier No. ABNPF42100
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Powder free, black nitrile exam gloves resist punctures, rips, and tears and feature a micro-roughened texture for enhanced grip capabilities. Popular in public safety and healthcare uses.

  • Constructed from lightweight, 3 mil nitrile
  • Nitrile resists punctures, rips, and tears better than comparable latex or vinyl disposable gloves
  • Textured fingertips and a micro-roughened surface to improve grip
  • Exam-grade gloves offer additional dexterity for daily tasks including non-sterile medical procedures, lab work, and more
  • Enhanced fit, feel, comfort, and tactile sensitivity
  • Gloves always appear professional by concealing dirt and grime
  • Useful in medical, dental, laboratory, biotech, veterinary, and home healthcare applications
  • Also popular for use in public safety, security, and tattoo parlors
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Chlorinated Yes
Applications Healthcare, Industrial
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model ABNPF
Quantity 10 Boxes/Cs.
Series ABNPF
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.