Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AMMEX™ Professional ABNPF Textured Black Nitrile Gloves

Description
- Constructed from lightweight, 3 mil nitrile
- Nitrile resists punctures, rips, and tears better than comparable latex or vinyl disposable gloves
- Textured fingertips and a micro-roughened surface to improve grip
- Exam-grade gloves offer additional dexterity for daily tasks including non-sterile medical procedures, lab work, and more
- Enhanced fit, feel, comfort, and tactile sensitivity
- Gloves always appear professional by concealing dirt and grime
- Useful in medical, dental, laboratory, biotech, veterinary, and home healthcare applications
- Also popular for use in public safety, security, and tattoo parlors
- Latex-free for those allergic to natural rubber
- Powder free to prevent messy residue
Specifications
Specifications
| Chlorinated | Yes |
| Applications | Healthcare, Industrial |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 3 mil |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?