Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Tapecase Fiberglass Tape, PTFE Coated Cloth, 1 1/2 in. x 36 yd., Tan

Catalog No. 502757119
Encompass_Preferred

This PTFE slick surface glass cloth tape features a durable construction ideal for high-performance sealing and surface protection applications. It provides excellent thermal stability and abrasion resistance for diverse industrial tasks.

  • Adhesive material: silicone
  • Backing material: PTFE coated cloth
  • Temperature range: 0°F to 500°F
  • Tensile strength: 70 lbs./in.
  • Adhesion strength: 40 oz./in.
  • Tape thickness: 3 mil
  • Dimensions: 1 1/2 in. x 36 yd.
  • Resistance properties: abrasion-resistant
  • Environment: suitable for indoor and outdoor use

Catalog No. 50-275-7119 Supplier Grainger Supplier No. 15D385
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PTFE slick surface glass cloth tape features a durable construction ideal for high-performance sealing and surface protection applications. It provides excellent thermal stability and abrasion resistance for diverse industrial tasks.

  • Adhesive material: silicone
  • Backing material: PTFE coated cloth
  • Temperature range: 0°F to 500°F
  • Tensile strength: 70 lbs./in.
  • Adhesion strength: 40 oz./in.
  • Tape thickness: 3 mil
  • Dimensions: 1 1/2 in. x 36 yd.
  • Resistance properties: abrasion-resistant
  • Environment: suitable for indoor and outdoor use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.