Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger TapeCase PTFE Slick Surface Glass Cloth Tape, 12 mil, 1 1/2 in. x 36 yd., Tan, 1 ea

Catalog No. 502754161
Encompass_Preferred

This fiberglass tape features a PTFE-impregnated glass cloth construction with a silicone adhesive, designed for high-performance applications in assembly, manufacturing, and general maintenance. The durable, slick surface provides excellent release properties and abrasion resistance, making it suitable for both indoor and outdoor environments.

  • Tape backing material: PTFE coated cloth
  • Adhesive material: Silicone
  • Tape thickness: 12 mil
  • Tensile strength: 225 lbs./in.
  • Adhesion to steel: 45 oz./in.
  • Maximum performance temperature: 500°F
  • Tape width: 38.1 mm (1.5 in.)
  • Tape length: 32.2 m (36 yd.)
  • Form: Continuous roll

Catalog No. 50-275-4161 Supplier Grainger Supplier No. 15D384
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fiberglass tape features a PTFE-impregnated glass cloth construction with a silicone adhesive, designed for high-performance applications in assembly, manufacturing, and general maintenance. The durable, slick surface provides excellent release properties and abrasion resistance, making it suitable for both indoor and outdoor environments.

  • Tape backing material: PTFE coated cloth
  • Adhesive material: Silicone
  • Tape thickness: 12 mil
  • Tensile strength: 225 lbs./in.
  • Adhesion to steel: 45 oz./in.
  • Maximum performance temperature: 500°F
  • Tape width: 38.1 mm (1.5 in.)
  • Tape length: 32.2 m (36 yd.)
  • Form: Continuous roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.