Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply ABS-ABT-FRCS-30 FREEZ/FRIDG

Catalog No. NC1389489
Encompass_Preferred

  • Capacity: 30 cu. ft. (25 cu. ft. Refrigerator / 5 cu. ft. Freezer)
  • Refrigerator temperature range: 1°C to 10°C
  • Freezer temperature range: -15°C to -25°C
  • Temperature control: Mechanical thermostat
  • Defrost type: Manual
  • Refrigerant: R404a (CFC-free)
  • Insulation: High density urethane foam (CFC-free)
  • Door type: One solid swing door, right-hinged
  • Security features: Keyed door lock
  • Sealing: Magnetic door gasket
  • Shelving: 3 adjustable refrigerator shelves
  • Probe access: 3/8 in. port
  • Exterior dimensions (W x D x H): 35.75 in. x 35.5 in. x 72.5 in.
  • Electrical: 115V, 60 Hz, 6 Amps, 1/3 HP
  • Certifications: UL/C-UL listed, Meets NFPA guidelines 45 and 70
  • Warranty: One year parts and labor
  • Shipping weight: 396 lbs.

Catalog No. NC1389489 Supplier American Biotech Supply Supplier No. ABTFRCS30
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Capacity: 30 cu. ft. (25 cu. ft. Refrigerator / 5 cu. ft. Freezer)
  • Refrigerator temperature range: 1°C to 10°C
  • Freezer temperature range: -15°C to -25°C
  • Temperature control: Mechanical thermostat
  • Defrost type: Manual
  • Refrigerant: R404a (CFC-free)
  • Insulation: High density urethane foam (CFC-free)
  • Door type: One solid swing door, right-hinged
  • Security features: Keyed door lock
  • Sealing: Magnetic door gasket
  • Shelving: 3 adjustable refrigerator shelves
  • Probe access: 3/8 in. port
  • Exterior dimensions (W x D x H): 35.75 in. x 35.5 in. x 72.5 in.
  • Electrical: 115V, 60 Hz, 6 Amps, 1/3 HP
  • Certifications: UL/C-UL listed, Meets NFPA guidelines 45 and 70
  • Warranty: One year parts and labor
  • Shipping weight: 396 lbs.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.