Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab ABS Locking Safety Glass Cabinet

Catalog No. 22505237
Change view
Click to view available options
Height (English):
20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-505-237 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-237 Supplier Marketlab Supplier No. CP075
Add to Cart
Add to Cart

Provides secure storage and easy access for safety glasses in healthcare, laboratory, and industrial environments.

  • Holds up to ten pairs of safety glasses
  • Keyholes for wall mounting
  • White ABS plastic with a PETG locking door
  • Made in USA

Specifications

Width (English) 13.5 in.
Height (English) 20 in.
Depth (English) 4.13 in.
Product Type Safety Glasses
Material PETG
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.