Learn More
Fisherbrand™ ABS Pipette Rack
Description
- Four angled shelved compartments
- ABS plastic construction
- Cut-out viewing window and come with two removable attachments that hold pipette bulbs, fillers, and pumps
- Dimensions: 291 x 88 x 401 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Holds | Pipetters |
| Material | ABS |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Quantity | 1 Each |
| Dimensions (L x W x H) | 291 x 88 x 401mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.