Learn More
Fisherbrand™ Cargo™ Pipet Rack
Description
- Ideal for storing and organizing 1.0 mL to 50 mL serological pipets
- Use as individual holders or connect multiple units for larger storage needs
- Click together horizontally or vertically to build the desired configuration
- Protective lids enclose the units to prevent dust build-up and provide additional shelf space
- Magnets on both sides of the unit connect securely and safely to metal surfaces
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Holds | Pipettes |
| Material | ABS |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for Storing and Organizing Pipets |
| For Use With (Equipment) | Serological Pipets |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.