Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ MagWipe™ Magnetic Tissue Box Holder
GREENER_CHOICE

Catalog No. 03448361 Shop All Fisherbrand Products
Change view
Click to view available options
Mounting:
Magnetic Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
03-448-361 Magnetic Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-361
  • $40.50
    $33.65 / Each

    Save $6.85

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $702.00
    $584.65 / Case of 20 EA

    Save $117.35

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Free up bench top space with a magnetic storage boxes. Fisherbrand™ MagWipe™ Magnetic Tissue Box Holder can be used to keep common laboratory products organized.

  • Made of robust ABS plastic in a bright translucent color
  • Features four powerful magnets for a secure hold on most metal surfaces
  • Holds one 110 mm x 210 mm box of wipes

Specifications

Product Type Tissue Wiper Box Holder
Color Translucent Green
Dimensions (L x W x H) 13 x 91 x 98 mm
Length (English) 0.5 in.
Length (Metric) 13 mm
Width (English) 3.6 in.
Width (Metric) 91 mm
Height (English) 3.9 in.
Height (Metric) 98 mm
Holds Wipes
Material ABS
Mounting Magnetic Mount
No. of Compartments 1
Product Style Front-loading with Opening
For Use With (Equipment) Standard size KimWipes™ box
Quantity 1 Ea.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.