Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ABS Plastic Pipet Rack

Catalog No. 14127294
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-294 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-294 Supplier Fisherbrand™ Supplier No. HS20613
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect and organize glass and plastic pipets. ABS Pipet Rack has four sturdy, angled shelves with cut-out viewing windows. Use the two removable attachments to hold bulbs, fillers or pumps. Constructed of sturdy ABS for a minimal benchtop footprint.

  • Protects and organizes glass and plastic pipettes without clutter
  • Angled compartments keep pipets within easy reach while preventing damage
  • Cut-out viewing windows for easy viewing and identification
  • Comes with two removable attachments that hold pipette bulbs, fillers, and pumps

Specifications

Autoclavable Not Autoclavable
Color Red
Holds Pipettes
Material ABS
Positions 1
Shape Z-shaped
Stackable No
Sterility Non-sterile
For Use With (Equipment) 0.1 to 50 mL pipets or cans
Quantity 1 Ea.
Dimensions (L x W x H) 291 x 88 x 401 mm
Length (Metric) 29.1 cm
Length (English) 11.5 in.
Product Type Pipette Rack
Shelves 4 Tiers
Height (Metric) 40.1 cm
Width (Metric) 8.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.