Learn More
Marketlab ABS Surgical Scrub Brush Box Dispenser
Description
- Holds one box of scrub brushes
- Keyholes for wall mounting
- Made of Quartz Beige ABS Plastic
- Ideal for surgical/procedural areas
- Dispenses most major manufacturers large scrub brush boxes
- Wide
Specifications
Specifications
| Product Type | Dispenser Station |
| Color | Beige |
| Depth (English) | 5.33 in. |
| Width (English) | 5.08 in. |
| Height (English) | 9.1 in. |
| Holds | Surgical Scrub Brushes |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Open Top |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.