Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Horizon Scientifc ABS UCFREEZER -20 115V
SDP

Catalog No. NC1540224
Encompass_Preferred

  • Capacity: 4 cu. ft.
  • Temperature range: -15°C to -25°C
  • Defrost type: Manual
  • Refrigerant: HFC-free (R600A), Hydrocarbon
  • Electrical: 115V, 60 Hz
  • Amperage: 1.4 Amps
  • Horsepower: 1/8 HP
  • Exterior dimensions (W x D x H): 23.625 in x 24.25 in x 32.1875 in
  • Shelving: 2 fixed shelves with 3 removable baskets
  • Door lock: Keyed
  • Door gasket: Magnetic, positive seal
  • Door handle: Integrated
  • Temperature controller: Microprocessor
  • Alarms: Audible and visual high/low temperature alarms
  • Probes: 2 (1 in air, 1 in sample bottle)
  • Certifications: UL/C-UL Listed
  • Warranty: 2 year parts and labor
  • Ventilation: Requires 4 in clearance on sides and back
  • Shipping weight: 118 lbs.

Catalog No. NC1540224 Supplier Horizon Scientifc Supplier No. ABTFFP04
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Capacity: 4 cu. ft.
  • Temperature range: -15°C to -25°C
  • Defrost type: Manual
  • Refrigerant: HFC-free (R600A), Hydrocarbon
  • Electrical: 115V, 60 Hz
  • Amperage: 1.4 Amps
  • Horsepower: 1/8 HP
  • Exterior dimensions (W x D x H): 23.625 in x 24.25 in x 32.1875 in
  • Shelving: 2 fixed shelves with 3 removable baskets
  • Door lock: Keyed
  • Door gasket: Magnetic, positive seal
  • Door handle: Integrated
  • Temperature controller: Microprocessor
  • Alarms: Audible and visual high/low temperature alarms
  • Probes: 2 (1 in air, 1 in sample bottle)
  • Certifications: UL/C-UL Listed
  • Warranty: 2 year parts and labor
  • Ventilation: Requires 4 in clearance on sides and back
  • Shipping weight: 118 lbs.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.