Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab ABS Wipe Tissue and Hand Sanitizer Dispenser

Catalog No. 22505246
Change view
Click to view available options
No. of Compartments:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-505-246 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-246 Supplier Marketlab Supplier No. ED097
Add to Cart
Add to Cart

Provides a convenient hygiene station for organizing tissues, gloves, hand sanitizer, and wet wipes in high-traffic healthcare environments.

  • Holds 1 to 2 boxes of facial tissue or one box of gloves, one hand sanitizer bottle, and accommodates a variety of wet wipe dispensers
  • One 11 in. W x 8.5 in. H sign holder (MP-075) included with unit
  • Keyholes for wall mounting, can sit on a counter, or mount to a floor stand
  • Made of quartz ABS and clear PETG plastic
  • Ideal for emergency and admitting departments, all ports of entry, outpatient radiology/MRI, outpatient labs, and pharmacies

Specifications

Color Beige
Depth (English) 5.75 in.
Width (English) 15 in.
Height (English) 11.38 in.
Holds Sanitizer, Tissues, Wipes
Material ABS
Mounting Keyhole Slots
No. of Compartments 3
Product Style Top Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.