Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters UV Detector Linearity Standards Kit, 10 mL, 1 pk

Catalog No. 50818874 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Waters UV Detector Linearity Standards Kit is designed to assess UV detector linearity. It contains standards vital for achieving optimal performance and compliance with analytical instrumentation. These standards help calibrate systems and monitor daily system proficiency. A Certificate of Analysis is included.

  • Kit contents: Contains 7 ampules, each with 10 mL of standard solution.
  • Standard solutions: Propyl Paraben at concentrations of 5.0, 10.0, 15.0, 20.0, 25.0, and 30.0 mg/L (±1%) in 100% Methanol (6 ampules), and 100% Methanol blank (1 ampule).
  • Propyl Paraben purity: 99%.
  • Solvent: HPLC Grade Methanol.
  • Certificate of analysis: Included.
  • Separation mode: Reversed Phase.
  • Detection method: UV.
  • System type: LC.
  • Quantitative: Yes.
  • Shelf life: 36 months.

Catalog No. 50-818-874 Supplier Waters Corp Supplier No. WAT042881
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Waters UV Detector Linearity Standards Kit is designed to assess UV detector linearity. It contains standards vital for achieving optimal performance and compliance with analytical instrumentation. These standards help calibrate systems and monitor daily system proficiency. A Certificate of Analysis is included.

  • Kit contents: Contains 7 ampules, each with 10 mL of standard solution.
  • Standard solutions: Propyl Paraben at concentrations of 5.0, 10.0, 15.0, 20.0, 25.0, and 30.0 mg/L (±1%) in 100% Methanol (6 ampules), and 100% Methanol blank (1 ampule).
  • Propyl Paraben purity: 99%.
  • Solvent: HPLC Grade Methanol.
  • Certificate of analysis: Included.
  • Separation mode: Reversed Phase.
  • Detection method: UV.
  • System type: LC.
  • Quantitative: Yes.
  • Shelf life: 36 months.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.