Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorbent Surface Liners

Catalog No. 14127501 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
24 x 20 in.
300 ft. x 20 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-127-501 300 ft. x 20 in.
14-127-500 24 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-127-501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical, highly absorbent bench liners protect surfaces from spills, allowing for safe and easy cleanup.

  • Soft, durable, and highly absorbent multilayer liner cushions surfaces and absorbs and retains spills
  • Waterproof polypropylene backing resists most chemicals
  • Easily cut to desired size
  • White
  • Ideal for protecting benches and surfaces
  • Available in roll or dispenser box

Specifications

Product Type Bench Liner
Material Cellulose/Poly Backing
Absorbancy 380 mL/m2
Length (English) 300 ft.
Dimensions (L x W) 300 ft. x 20 in.
Color White
For Use With (Application) Protects benchtops, floors and carts with this highly absorbent cover
Quantity 1 Roll
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.