Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorbent Underpads PROMO

Catalog No. 1420662S24 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
24 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-206-62S24 24 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-206-62S24

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quickly absorb liquids and keep spills from spreading with these Absorbent Underpads.

  • Cushioned surface minimizes breakage of delicate labware
  • Made with high-absorbency fibers
  • Polyethylene backing is chemical resistant, and the spunbond top layer provides durability even when wet
  • Lie flat, hugging the benchtop to prevent sliding
  • Absorb up to 750 mL/m2
TRUSTED_SUSTAINABILITY

Specifications

Product Type Absorbent Underpad
Material Polyethylene
Absorbancy 750 mL/m2
Length (English) 24 in.
Length (Metric) 610 mm
Width (English) 20 in.
Width (Metric) 510 mm
Dimensions (L x W) 24 x 20 in.
For Use With (Application) Quickly Absorbing Liquids and Keeping Spills from Spreading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.