Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSE Supplies LLC AC-211II PERISTALTIC PUMP 4CH
SDP

Catalog No. NC3640354
Encompass

  • Versatile 4-channel peristaltic pump system
  • Precise and high-flow liquid transfer
  • Ideal for chromatography and fermentation culture
  • Robust DC servo system for accurate flow
  • Flow rate range: 5 to 1500 mL/hr per channel
  • Flow accuracy: repeatability within ±1%
  • Adjustable flow rate control: 1 to 45 times
  • Maximum discharge pressure: 205.9 kPa
  • Maximum suction pressure: 9.8 kPa
  • Compatible with fluids up to 1.5 Pa·s viscosity
  • Maximum vertical pumping height: 21 m
  • DC motor drive system
  • External control via 0 to 5 V DC
  • Power supply: AC 100-240 V
  • Operating temperature range: 0 to 40°C
  • Compact dimensions: 110 mm W x 150 mm D x 235 mm H
  • Weight: 1.5 kg
  • Compatible tube diameter: 1 to 3 mm
  • Tube wall thickness: 1 mm

Catalog No. NC3640354 Supplier MSE Supplies LLC Supplier No. AC2110II 4CH
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Versatile 4-channel peristaltic pump system
  • Precise and high-flow liquid transfer
  • Ideal for chromatography and fermentation culture
  • Robust DC servo system for accurate flow
  • Flow rate range: 5 to 1500 mL/hr per channel
  • Flow accuracy: repeatability within ±1%
  • Adjustable flow rate control: 1 to 45 times
  • Maximum discharge pressure: 205.9 kPa
  • Maximum suction pressure: 9.8 kPa
  • Compatible with fluids up to 1.5 Pa·s viscosity
  • Maximum vertical pumping height: 21 m
  • DC motor drive system
  • External control via 0 to 5 V DC
  • Power supply: AC 100-240 V
  • Operating temperature range: 0 to 40°C
  • Compact dimensions: 110 mm W x 150 mm D x 235 mm H
  • Weight: 1.5 kg
  • Compatible tube diameter: 1 to 3 mm
  • Tube wall thickness: 1 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.