Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ AC Medium Rounds without Caps

Catalog No. 02994137
Change view
Click to view available options
Closure Size:
38-400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
02-994-137 38-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-994-137 Supplier Qorpak™ Supplier No. 116121
Add to Cart
Add to Cart

Glass bottles and jars are manufactured from USP Certified Type III (soda lime) glass for pharmaceutical or general use

  • Perfect for liquids, specimen storage, and field or plant sampling projects
  • Clear (flint) glass is an excellent choice when both maximum visibility and integrity of bottle or jar contents are required

Specifications

Capacity (Metric) 60 mL
Color Clear
Material Soda Lime Glass
No. per Case 288
Sterility Non-sterile
Clarity Clear
Closure Included No
Graduated No
Mouth Wide, Threaded
Height (Metric) 83 mm
Closure Size 38-400
Diameter (Metric) 42 mm
Autoclavable Autoclavable
Capacity (English) 2 oz.
Shape Round
Disposable Reusable
Product Type Sample Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.