Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Intertape Duct Tape, 2 in, 60 yd, 1 Roll

Catalog No. 501113881
Encompass

Intertape AC15 series duct tape is designed for a variety of general-purpose applications. This durable tape features a polyethylene foam backing and a strong rubber adhesive, providing reliable performance for sealing, bundling, and wrapping tasks.

  • Thickness of 8 mil
  • Width of 2 in.
  • Length of 60 yd.
  • Silver color
  • Polyethylene foam material
  • Rubber adhesive
  • Tensile strength of 18 lb/inch
  • Suitable for bundling, box closing, seaming, sealing, and wrapping
  • Meets UL 723 standards
  • Made in the United States

Catalog No. 50-111-3881 Supplier MSC Supplier No. 00324202
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Intertape AC15 series duct tape is designed for a variety of general-purpose applications. This durable tape features a polyethylene foam backing and a strong rubber adhesive, providing reliable performance for sealing, bundling, and wrapping tasks.

  • Thickness of 8 mil
  • Width of 2 in.
  • Length of 60 yd.
  • Silver color
  • Polyethylene foam material
  • Rubber adhesive
  • Tensile strength of 18 lb/inch
  • Suitable for bundling, box closing, seaming, sealing, and wrapping
  • Meets UL 723 standards
  • Made in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.