Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Intertape Duct Tape, 3 in x 60 yd, 1 Roll

Catalog No. 501304682
Encompass

Intertape duct tape is a versatile adhesive tape constructed with a polyethylene foam backing and a strong rubber adhesive. This 3-inch wide, 60-yard long, and 7-mil thick tape is designed for various general-purpose applications including bundling, box closing, seaming, sealing, and wrapping.

  • Thickness: 7 mil
  • Width: 3 in (72 mm)
  • Length: 60 yd
  • Tape material: Polyethylene foam
  • Adhesive material: Rubber
  • Tensile strength: 17 lb/inch
  • Color: Silver
  • Applications: Bundling, box closing, seaming, sealing, wrapping

Catalog No. 50-130-4682 Supplier MSC Supplier No. 00324301
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Intertape duct tape is a versatile adhesive tape constructed with a polyethylene foam backing and a strong rubber adhesive. This 3-inch wide, 60-yard long, and 7-mil thick tape is designed for various general-purpose applications including bundling, box closing, seaming, sealing, and wrapping.

  • Thickness: 7 mil
  • Width: 3 in (72 mm)
  • Length: 60 yd
  • Tape material: Polyethylene foam
  • Adhesive material: Rubber
  • Tensile strength: 17 lb/inch
  • Color: Silver
  • Applications: Bundling, box closing, seaming, sealing, wrapping

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.