Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AC20 3 X60YD SILVER IPG CLOTH/

Catalog No. 501304683
Encompass

This durable polyethylene foam duct tape features a rubber adhesive, suitable for general-purpose applications including bundling, box closing, seaming, sealing, and wrapping. It is designed for reliable performance across a range of temperatures.

  • Thickness: 9 mil
  • Width: 3 in
  • Length: 60 yd
  • Color: Silver
  • Adhesive material: Rubber
  • Tensile strength: 18 lb/inch
  • Tape material: Polyethylene foam
  • Applications: Bundling, box closing, seaming, sealing, wrapping
  • Minimum operating temperature: 0 °C (32 °F)
  • Maximum operating temperature: 71.11 °C (160 °F)
  • Standards: BOCA Code, HUD Code, L.A. County Code, UL 723

Catalog No. 50-130-4683 Supplier MSC Supplier No. 74405846
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This durable polyethylene foam duct tape features a rubber adhesive, suitable for general-purpose applications including bundling, box closing, seaming, sealing, and wrapping. It is designed for reliable performance across a range of temperatures.

  • Thickness: 9 mil
  • Width: 3 in
  • Length: 60 yd
  • Color: Silver
  • Adhesive material: Rubber
  • Tensile strength: 18 lb/inch
  • Tape material: Polyethylene foam
  • Applications: Bundling, box closing, seaming, sealing, wrapping
  • Minimum operating temperature: 0 °C (32 °F)
  • Maximum operating temperature: 71.11 °C (160 °F)
  • Standards: BOCA Code, HUD Code, L.A. County Code, UL 723

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.