Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ AC200 Immersion Circulators

Catalog No. 13875043
Change view
Click to view available options
Model:
AC200
AC200 with bridge
Voltage:
100 V
115 V
230 V
Frequency:
50 Hz
50/60 Hz
60 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Frequency
13-875-043 AC200 100 V 50/60 Hz
13-874-222 AC200 115 V 60 Hz
13-875-042 AC200 with bridge 230 V 50 Hz
13-875-041 AC200 with bridge 100 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-875-043 Supplier Thermo Scientific™ Supplier No. 1560006

AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from -50° to +200°C.

Thermo Scientific™ AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from 13° to +200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 200°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Self-Tuning PID controller for optimized temperature control
  • Ramp program with 10 steps—edit ramp during run or pause
  • Whole range calibration of «n« points
  • RTA (Real Temperature Adjustment) for calibration
  • Internal or external temperature control mode (Remote Sensor, NAMUR type)
  • Pump speed adjustment to three levels for turbulance control
  • Powerful force and suction pump for external open and closed applications
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure
  • USB port for remote control
  • Real-time clock
  • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.

TRUSTED_SUSTAINABILITY

Specifications

Description Without bridge; 100V/50-60Hz
Certifications/Compliance CE marked, UL listed, CSA, RoHS
Communications USB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 20 L/min.
Temperature Range 13°C to 200°C
Heating Capacity 2 kW/1.2 kW
Max. Pressure 475 mbar/6.89 psi
Max. Suction 330 mbar/4.85 psi
Model AC200
Safety Class 3/FL
Temperature Stability 0.01°C
Dimensions (L x W x H) 7.8 x 6.4 x 14.6 in. (19.9 x 16.5 x 37.2 cm)
Length (English) 7.8 in.
Length (Metric) 19.9 cm
Width (English) 6.4 in.
Width (Metric) 16.5 cm
Height (English) 14.6 in.
Height (Metric) 37.2 cm
Weight (English) 9.25 lb.
Weight (Metric) 4.2 kg
Electrical Requirements 100 V 50/60 Hz
Voltage 100 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.