Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Intertape Duct Tape, 2x60 yd, 11 mil Polyfoam, 1 ea

Catalog No. 501304687
Encompass

This duct tape is designed for wrapping applications, featuring a polyethylene foam material with a rubber adhesive for reliable performance.

  • Thickness of 11 mil
  • Width of 2 in
  • Length of 60 yd
  • Rubber adhesive type
  • Tensile strength of 20 lb/in
  • Minimum operating temperature of 32 °F (0 °C)
  • Maximum operating temperature of 180 °F (82.22 °C)
  • Meets BOCA, HUD, L.A. County, and UL 723 standards

Catalog No. 50-130-4687 Supplier MSC Supplier No. 74405861
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This duct tape is designed for wrapping applications, featuring a polyethylene foam material with a rubber adhesive for reliable performance.

  • Thickness of 11 mil
  • Width of 2 in
  • Length of 60 yd
  • Rubber adhesive type
  • Tensile strength of 20 lb/in
  • Minimum operating temperature of 32 °F (0 °C)
  • Maximum operating temperature of 180 °F (82.22 °C)
  • Meets BOCA, HUD, L.A. County, and UL 723 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.