Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner AC63 Podium Gate

Catalog No. 17010766
Change view
Click to view available options
Length (English):
28 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-766 28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-766 Supplier Werner Supplier No. AC63
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attaches to any Werner Podium as a field install accessory providing 360 degrees of contact when standing on the top platform step. Gate easily swings opens and locks closed when ascending and descending the ladder. Entire gate folds up for easy storage. Great for all trades.

Easily retrofitted, convenient and affordable.

  • Fully surrounds the user
  • Helps keep the ladder user inside the ladder footprint
  • Work facing any direction
  • Neatly collapses for easy access and storage

Specifications

Dimensions (L x W x H) 28 x 4.2 x 4.8 in.
Height (English) 4.8 ft.
Length (English) 28 in.
Material Aluminum
Width (English) 4.2 in.
Product Type Ladder Podium Gate
Model AC60 Series
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.