Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Access Port
SDP

Catalog No. 502875598 Shop All BINDER Inc. Products
Change view
Click to view available options
Port Size:
30 mm
50 mm
100 mm
Ports:
1 on Left Side
1 on Right Side
1 on Top
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size Ports
50-287-5598 30 mm 1 on Left Side
50-287-5762 50 mm 1 on Left Side
50-287-5658 100 mm 1 on Left Side
50-287-5692 30 mm 1 on Right Side
50-287-5599 50 mm 1 on Right Side
50-287-5724 100 mm 1 on Right Side
50-287-5683 50 mm 1 on Top
50-287-5648 100 mm 1 on Top
50-287-5696 30 mm 1 on Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 50-287-5598 Supplier BINDER™ Supplier No. 80122465
Only null left
Add to Cart
Add to Cart

Access port with silicone plug for use with KB65, KB130, KB260, KB470, KB720, and KB 1060.

  • Round access port with silicone plug
  • Choose between 30, 50, or 100 mm plug
  • Available on left, right, or top of the chamber
  • For use with KB65, KB130, KB260, KB470, KB720, and KB 1060

Specifications

For Use With (Equipment) KB 65, KB 130, KB 260, KB 470, KB 720, KB 1060
Material Silicone
Type Access Port
Ports 1 on Left Side
Port Size 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.