Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Access Port
SDP

Catalog No. 502875757 Shop All BINDER Inc. Products
Change view
Click to view available options
Port Size:
30 mm
50 mm
100 mm
Ports:
1 on Left Side
1 on Right Side
1 on Top
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size Ports
50-287-5757 100 mm 1 on Left Side
50-287-5694 30 mm 1 on Left Side
50-287-5756 50 mm 1 on Left Side
50-287-5667 30 mm 1 on Right Side
50-287-5650 50 mm 1 on Right Side
50-287-5649 100 mm 1 on Right Side
50-287-5618 50 mm 1 on Top
50-287-5586 100 mm 1 on Top
50-287-5697 30 mm 1 on Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 50-287-5757 Supplier BINDER™ Supplier No. 80122475
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Access port with silicone plug for use with KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, and KB PRO 1600.

  • Round access port with silicone plug
  • Choose between 30, 50, or 100 mm plug
  • Available on left, right, or top of the chamber
  • For use with KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, and KB PRO 1600

Specifications

For Use With (Equipment) KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, KB PRO 1600
Material Silicone
Type Access Port
Ports 1 on Left Side
Port Size 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.