Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Top Access Port (80 to 125 mm)
SDP

Catalog No. 08111465 Shop All BINDER Inc. Products
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-111-465 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-465 Supplier BINDER™ Supplier No. 80120547
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: BINDER units ED 23, ED 400

  • For use on top
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 100 mm, top
For Use With (Equipment) BINDER Chambers ED 23, ED 400
Material Steel
Type Access Port
Includes Silicone plug
Diameter (Metric) Inside 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.