Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Top Access Port (10 mm)
SDP

Catalog No. 08111459 Shop All BINDER Inc. Products
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-111-459 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-459 Supplier BINDER™ Supplier No. 80120539
Add to Cart
Add to Cart

For Use With: BINDER units series ED

  • For use on top
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 30 mm, top
For Use With (Equipment) BINDER Chambers Series ED
Material Steel
Type Access Port
Includes Silicone plug
Diameter (Metric) Inside 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.