Learn More
Description
- Maintains airtight environmental control: The silicone plug ensures that the temperature and humidity conditions inside the chamber are preserved even when something is passed through the port
- Convenient access: Allows easy access to the chamber interior without opening the main door, reducing disturbance to ongoing processes
- Multiple sizes and positions available: Typically available in various diameters such as 30 mm, 50 mm, and 100 mm and positions such as back, right, and left depending on the chamber model
- Constructed for durability: Made from steel with a silicone plug suitable for repeated use in industrial laboratory environments
Specifications
Specifications
| For Use With (Equipment) | BINDER units series CB-S |
| Material | Silicone |
| Type | Access Port (Left) |
| Diameter (Metric) | 30 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
