Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Digital Heating Cooling Drybath

Catalog No. 11686749 Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Places:
6
12
15
16
20
24
30
35
48
Tube Size:
0.5mL
1.5mL
10mm
12mm
13mm
15mL
15mm
16mm
18mm
20mm
50mL large
50mL small
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places Tube Size
11-686-749 12 20mm
11-686-738 48 0.5mL
11-686-739 30 1.5mL
11-686-740 15 15mL
11-686-741 6 50mL small
11-686-742 6 50mL large
11-686-743 35 10mm
11-686-744 24 12mm
11-686-745 24 13mm
11-686-746 20 15mm
11-686-747 16 16mm
11-686-748 12 18mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-686-749 Supplier Thermo Scientific™ Supplier No. 88880140
Get Thermo Scientific Accessories with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optimize the performance of our digital heating cooling drybath and digital heating shaking bath by using these accessories.

Use Thermo Scientific™ Accessories for Digital Heating Cooling Bath to optimize flexibility and performance.

  •  Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Lighting LED
No. of Places 12
Type Block
Tube Size 20mm
Dimensions (L x W x H) 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm)

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.