Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Digital Heating Shaking Baths

Catalog No. 11686737 Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Places:
6
24
48
96
Tube Size:
0.2mL
0.5mL
1.5mL
50mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places Tube Size
11-686-737 6 50mL
11-686-734 96 0.2mL
11-686-735 48 0.5mL
11-686-736 24 1.5mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-686-737 Supplier Thermo Scientific™ Supplier No. 88880128
  • $915.00
    $598.65 / Each of 1

    Save $316.35

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use Thermo Scientific Accessories for Digital Shaking Baths to optimize flexibility and performance.

Use Thermo Scientific Accessories for Digital Heating Shaking Baths to optimize flexibility and performance.

  • Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) Heating/Cooling Bath
Lighting LED
No. of Places 6
Type Block Set with Cover
Tube Size 50mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.