Learn More
DWK Life Sciences DURAN™ Accessories for DURAN™ Laboratory Glass Bottles
Shop All DWK Life Sciences Products

Description
Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
- Flexible modular system compatible with four tubing diameters: 1.6 mm, 3.0 mm, 3.2 mm and 6.0 mm
- Sterile pressure equalisation possible through use of a syringe filter
- Unused ports can be sealed with a blind cap
- Typical application: safe transfer of liquid media within a closed and sterile system, reducing evaporation
- Materials: PP and PTFE
- Designed for use with DURAN™ Laboratory Glass Bottles
Specifications
Specifications
| Color | Blue, Gray |
| Description | Screw cap GL 45 with 3 Ports GL 14 |
| Material | Polypropylene |
| Sterility | Sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| For Use With (Equipment) | DURANTM Laboratory Glass Bottles |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.