Learn More
DWK Life Sciences DURAN™ Accessories for DURAN™ Laboratory Glass Bottles
Shop All DWK Life Sciences Products

Description
- Flexible modular system compatible with four different tubing diameters: 1.6 mm, 3.0 mm, 3.2 mm and 6.0 mm
- Sterile pressure equalisation possible through use of a syringe filter
- Unused ports can be sealed with a blind cap
- Materials: Polybutylene terephthalate (PBT), Polypropylene (PP) and Polytetrafluoroethylene (PTFE)
- Temperature range: -40 °C to +140 °C
- Typical application: safe transfer of liquid media within a closed and sterile system, reducing evaporation
- GL 45 thread screw cap available with two or three ports (GL 14 thread)
Specifications
Specifications
| Color | White |
| Description | Set for pressure compensation for 2 and 3 port screw cap (includes 0.2um Membrane filter) |
| Material | PBT, Polypropylene, PTFE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.