Learn More
Youngstown Barrel & Drum Accessories. Grate for the P1 Spill Deck

Description
Specifications
Specifications
| Color | Black |
| Dimensions (L x W x H) | 24 x 24 x 2 in. |
| Height (Metric) | 5.08 cm |
| Length (Metric) | 610 cm |
| Quantity | 1 Ea. |
| Width (Metric) | 610 cm |
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | Ultra-spill pallet; and Ultra-spill deck |
| Width (English) | 24 in. |
| Length (English) | 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.