Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for MaxQ™ HP Orbital Shakers

Catalog No. 760164 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
7 Day Recorder, 220V
Magnet and Pen Kit
Replacement HEPA Filter
Roller Base for Drawer Assembly
For Use With (Equipment):
MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
MaxQ HP 416, 430, 420
MaxQ HP 420
MaxQ HP 435, 436, 480, 481
MaxQ HP 435, 436, 480, 481, 8000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
760164 Replacement HEPA Filter MaxQ HP 435, 436, 480, 481
191591 Roller Base for Drawer Assembly MaxQ HP 420
194139 Magnet and Pen Kit MaxQ HP 435, 436, 480, 481
194140 Magnet and Pen Kit MaxQ HP 416, 430, 420
11-676-010 7 Day Recorder, 220V MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
11-676-042 Replacement HEPA Filter MaxQ HP 435, 436, 480, 481, 8000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 760164 Supplier Thermo Scientific™ Supplier No. 760164
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get maximum flexibility, regardless of your application, by using these accessories for Thermo Scientific™ MaxQ™ High Performance orbital shakers.

Get maximum flexibility, regardless of your application, by using Thermo Scientific™ Accessories for MaxQ™ High Performance Orbital Shakers.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Replacement HEPA Filter
For Use With (Equipment) MaxQ HP 435, 436, 480, 481
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.