Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Accessories for XX6702500 FilterJet Solvent Dispenser

Catalog No. XX6702506 Shop All MilliporeSigma Products
Change view
Click to view available options
Type:
Adapter Connection
Filter Holder
Pressure Tubing with 1/4 in. NPT adapters
Replacement Parts Kit
Replacement Parts Kit with Stainless Steel Jet Nozzle
Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube
Tubing
Valve Seals
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
XX6702506 Pressure Tubing with 1/4 in. NPT adapters
XX6702502 Valve Seals
XX6702508 Tubing
XX6702507 Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube
XX40025RK Replacement Parts Kit
XX67025RK Replacement Parts Kit with Stainless Steel Jet Nozzle
XX6700030 Adapter Connection
XX4002500 Filter Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. XX6702506 Supplier MilliporeSigma™ Supplier No. XX6702506
Only null left
Add to Cart
Add to Cart

Accessories for filter holders for sample preparation.

  • Made of polyethylene
  • Not autoclavable
  • With 0.25 in. NPT adapters
  • Maximum Inlet Pressure: 14 bar (200psi)
  • Length: 6 ft. (1.83m)
  • Internal Diameter: 0.25 in. (0.6cm)

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Description Pressure Tubing
For Use With (Equipment) Filterjet Solvent Dispenser
Material Polyethylene
Sterility Non-sterile
Max. Inlet Pressure 14 bar (200 psi)
Max. Pressure 200psi
Type Pressure Tubing with 1/4 in. NPT adapters
Length (English) 6 ft.
Length (Metric) 183 cm
Diameter (English) 0.25 in.
Diameter (Metric) 6.3 mm
Diameter (Metric) Inside 6.3 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.