Learn More
Thermo Scientific™ Accessory Base for Programmable Electronic High-Power Crimp Stations
Shop All Thermo Scientific Products

Description
Free hands for faster crimping operations with the adjustable Thermo Scientific™ Accessory Base for Programmable Electronic High-Power Crimp Stations.
- Adjustable height with solvent-resistant base plate
- Dimensions: 14.8 x 10 x 7″ (37.6 x 25.4 x 17.7cm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Accessory Base for Electronic Crimps (base plate and bar) |
| Dimensions (L x W x H) | 14.8 x 10 x 7 in. |
| No. per Pack | 1 Ea. |
| Type | Stand |
| For Use With (Equipment) | Electronic Crimp Station |
| For Use With (Application) | Industrial Chromatography |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.